Shop All Deadbolt Locks
Baldwin Reserve
Baldwin Reserve DCTRD003 Double Cylinder
Mfr # DC.TRD.003
Zoro # G2354701
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Keyway Type C Keyway
- Width 5.3
- Weight 2.1
- Height 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DC.TRD.003
- Zoro # G2354701
- UPC # 884011463630
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Width | 5.3 |
Height | 3.4 |
Length | 5.3 |
Details
Series | Reserve |
Keyway Type | C Keyway |
Item | Baldwin Reserve DCTRD003 Double Cylinder |
Weight | 2.1 |
Includes | Latch |
Material | Brass |
Color | Lifetime Brass |
Finish | Brass |
Function | Double Cylinder |
Cylinder | Double |
Style | Traditional |
Strike Type | Dual Strike |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Number of Pins | 5 Pin Cylinder |
Description
Baldwin Reserve DCTRD003 Double Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (605C)
- USA INDUSTRIALS Cam and Groove Gasket, 1-5/8"PK5 (ZUSA-CAM-HMD-1-1/2)
- M-D Seam Bndr Wide 36 Pwtr (43872)
- BALDWIN RESERVE Baldwin Reserve SCTAD260 Single Cylinder (SC.TAD.260)
- BALDWIN RESERVE Baldwin Reserve SCTRD150S Single Cylinde (SC.TRD.150.S)
- BALDWIN RESERVE Baldwin Reserve DCCSD260S Double Cylinde (DC.CSD.260.S)
- BALDWIN RESERVE Baldwin Reserve SCCSD141 Single Cylinder (SC.CSD.141)
- BALDWIN RESERVE Baldwin Reserve DCTSD150 Double Cylinder (DC.TSD.150)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- SCHLAGE Deadbolt, HD, Satin Chrome (B562P 626)
- Baldwin Reserve Door Locks and Deadbolts