Shop All Deadbolt Locks
Baldwin Reserve
Baldwin Reserve DCRSD481 Double Cylinder
Mfr # DC.RSD.481
Zoro # G2353021
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Reserve
- Keyway Type C Keyway
- Color Dark Bronze
- Length 5.3
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DC.RSD.481
- Zoro # G2353021
- UPC # 884011463708
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Length | 5.3 |
Height | 3.5 |
Width | 5.4 |
Details
Series | Reserve |
Keyway Type | C Keyway |
Item | Baldwin Reserve DCRSD481 Double Cylinder |
Color | Dark Bronze |
Material | Brass |
Weight | 2.756 |
Strike Type | Dual Strike |
Function | Double Cylinder |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Number of Pins | 5 Pin Cylinder |
Description
Baldwin Reserve DCRSD481 Double Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCOLRH26D4916)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- BALDWIN RESERVE Baldwin Reserve SCCSD260 Single Cylinder (SC.CSD.260)
- BALDWIN RESERVE Baldwin Reserve SCTAD150 Single Cylinder (SC.TAD.150)
- BALDWIN RESERVE Baldwin Reserve DCTAD003S Double Cylinde (DC.TAD.003.S)
- BALDWIN RESERVE Baldwin Reserve DCTSD112 Double Cylinder (DC.TSD.112)
- BALDWIN RESERVE Baldwin Reserve SCTAD112 Single Cylinder (SC.TAD.112)
- BALDWIN RESERVE Baldwin Reserve SCTSD003S Single Cylinde (SC.TSD.003.S)
- SCHLAGE Aged Brz Keypad Deadbolt (BE365VCAM716)
- Baldwin Reserve Deadbolt Locks and Deadlatches