Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCNAPXFEDRTSR141 Double
Mfr # DCNAPXFEDRTSR055
Zoro # G2047989
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCNAPXFEDRTSR055
- Zoro # G2047989
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCNAPXFEDRTSR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCNAPXFEDRTSR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296106PT1)
- KABA ILCO Key Blank, Brass, Type AR4, 6 Pin, PK10 (1179A-AR4)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- Baldwin Reserve Keyed Entry Handlesets