Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCNAPXFEDLTRR141 Double
Mfr # DCNAPXFEDLTRR055
Zoro # G1846754
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCNAPXFEDLTRR055
- Zoro # G1846754
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCNAPXFEDLTRR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCNAPXFEDLTRR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK100 (1WHK3)
- ZORO SELECT S Hook, 15/64 in. Opening, 1-1/2 in., PK10 (U17380.000.0150)
- MIDWEST FASTENER Solid Brass Double Ball Catches 2PK (75741)
- EKENA MILLWORK WM106 - 11/16"H x 11/16"D x 144"L Quarter Round Flexible Moulding (BBDFWM106X144)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6573.003.ENTR)
- Baldwin Reserve Entry Door Handlesets