Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXTUBRCSR150 Right H
Mfr # DCLAJXTUBCSR150
Zoro # G2044583
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Hand Right
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXTUBCSR150
- Zoro # G2044583
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCLAJXTUBRCSR150 Right H |
Finish | Satin Nickel |
Hand | Right |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Product Type | Tube |
Description
Baldwin Reserve DCLAJXTUBRCSR150 Right H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK ULOCK 6-1/8""W 8""CLEARNCE (8170D)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- EKENA MILLWORK 2 1/2"W x 40"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X40IBPBL)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- Baldwin Reserve Keyed Entry Handlesets