Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXTUBRCSR112 Right H
Mfr # DCLAJXTUBCSR112
Zoro # G1844550
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Hand Right
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXTUBCSR112
- Zoro # G1844550
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCLAJXTUBRCSR112 Right H |
Finish | Venetian Bronze |
Hand | Right |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Product Type | Tube |
Description
Baldwin Reserve DCLAJXTUBRCSR112 Right H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Black (81822FBB)
- KEY-BAK Original Series Spinner Back, Black Front , 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-804)
- DELTANA Letter Box Sleeve, Stainless Steel Satin Stainless Steel (MSS005)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR112 Single C (SC.LAJXTUB.CSR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SCNAPXFEDTSR112)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN ESTATE Entry Handlesets Satin Black (85386.190.LENT)
- Baldwin Reserve Keyed Entry Handlesets