Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXTUBLCRR260 Left Ha
Mfr # DCLAJXTUBCRR260
Zoro # G1844541
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Style Left Hand
- Hand Left
- Series Reserve
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXTUBCRR260
- Zoro # G1844541
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCLAJXTUBLCRR260 Left Ha |
Finish | Bright Chrome |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Product Type | Tube |
Description
Baldwin Reserve DCLAJXTUBLCRR260 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE3706NP35)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- BANJO Gasket, 125 psi, 2 In (200G)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- Baldwin Reserve Door Locks and Deadbolts