Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXTUBLCRR112 Left Ha
Mfr # DCLAJXTUBCRR112
Zoro # G2044419
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Style Left Hand
- Hand Left
- Series Reserve
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXTUBCRR112
- Zoro # G2044419
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCLAJXTUBLCRR112 Left Ha |
Finish | Venetian Bronze |
Style | Left Hand |
Hand | Left |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Product Type | Tube |
Description
Baldwin Reserve DCLAJXTUBLCRR112 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2009-2018 Nissan 370Z / 3-Button Prox Smart Key / PN: 285E3-1ET5A / KR55WK49622 (OEM) (RSK-NIS-370Z)
- IQ AMERICA DP1230A Over-sized Wired Antique Copper Bronze Lighted Pushbutton Doorbell (DP1230A)
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- TRIMLITE 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8402RH154916)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXSQUCRR150S Single (SC.LAJXSQU.CRR.150.S)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- AIPHONE IXG Series IP Multi-Tenant Video Intercom (IX-DVM)
- Baldwin Reserve Door Locks and Deadbolts