Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXSQURCSR260 Double
Mfr # DCLAJXSQUCSR260
Zoro # G2044312
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Bright Chrome
- Finish Bright Chrome
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXSQUCSR260
- Zoro # G2044312
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve DCLAJXSQURCSR260 Double |
Material | Brass |
Color | Bright Chrome |
Finish | Bright Chrome |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Features | Double Cylinder |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve DCLAJXSQURCSR260 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Knob Latch Storm Black (47035-UK-PS)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- Baldwin Reserve Entry Door Handlesets