Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCLAJXSQURCSR150 Double
Mfr # DCLAJXSQUCSR150
Zoro # G2044321
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Satin Nickel
- Finish Satin Nickel
- Length 0
- Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCLAJXSQUCSR150
- Zoro # G2044321
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 0 |
Height | 0 |
Width | 0 |
Details
Item | Baldwin Reserve DCLAJXSQURCSR150 Double |
Material | Brass |
Color | Satin Nickel |
Finish | Satin Nickel |
Series | Reserve |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | C Keyway |
Features | Double Cylinder |
Number of Pins | 5 Pin Cylinder |
Strike Type | Dual Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Weight | 0 |
Description
Baldwin Reserve DCLAJXSQURCSR150 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Spring Hinge; Double Action with Solid Brass Cover Plates Black Finish (DASH95U19)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR112 Single C (SC.WESXELL.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- HID EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs (4045CGNUO)
- Baldwin Reserve Entry Door Handlesets