Shop All Keyed Entry Handlesets
Baldwin Reserve
Baldwin Reserve DCCOLXFEDRTAR141 Double
Mfr # DCCOLXFEDRTAR055
Zoro # G2030084
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Traditional
- Finish Bright Nickel
- Series Reserve
- Includes Latch
- Features Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # DCCOLXFEDRTAR055
- Zoro # G2030084
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Baldwin Reserve DCCOLXFEDRTAR141 Double |
Style | Traditional |
Finish | Bright Nickel |
Series | Reserve |
Includes | Latch |
Features | Double Cylinder |
Strike Type | Dual Strike |
Description
Baldwin Reserve DCCOLXFEDRTAR141 Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO Deadbolt, Double, 2-3/4 in. Backset, 2 Keys (11C626-T-26-DL-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60004DHD3)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1" Tube (ZUSA-SG-T-1)
- MASTER LOCK 570DLHPF Padlock, Keyed Alike Key, 932 in Dia Shackle, 2 in H Shackle, Steel Shackle, Aluminum Body (570KADLH/570DLHPF)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- Baldwin Reserve Door Locks and Deadbolts