Shop All Sliding Window Rollers & Guides
This Product is Discontinued
Baldwin Reserve
Baldwin Reserve 9BR7019006 Sash Lift Ant (Discontinued)
Mfr # 9BR7019-006
Zoro # G2020409
This Product is Discontinued
Key Features
- Material Brass
- Height (In.) 0.1
- Length (In.) 4.2
- Width (In.) 1
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Reserve
- MFR # 9BR7019-006
- Zoro # G2020409
- UPC # 884011520708
- Country of Origin China
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 0.1 |
Length (In.) | 4.2 |
Width (In.) | 1 |
Details
Material | Brass |
Item | Baldwin Reserve 9BR7019006 Sash Lift Ant |
Weight | 0.1 |
Color | Antique Brass |
Warranty | Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty |
Series | Reserve |
Description
Baldwin Reserve 9BR7019006 Sash Lift Antique Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.