Shop All Keyed Entry Door Handles
Baldwin Prestige
Lever Lockset, Tobin/Round Rose
Mfr # 93540-010
Zoro # G7689361
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Lockset Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93540-010
- Zoro # G7689361
- UPC # 883351346498
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 3.2 |
Width | 4.8 |
Length | 9.9 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Tobin/Round Rose, Lockset Finish Satin Nickel, Keyway Type Kwikset SmartKey, Key Type Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Exterior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- DESIGNER COLLECTION Satin Brass 96" Sliding Door Hardware (NT.1400.09W-96.06PVD)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- SPD Welded Blade End Gas Spring (GSWB244789)
- BALDWIN PRESTIGE Baldwin Prestige 354TOLSLB15S Entry Torr (93540-018)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish (ND70JD RHO 626AM)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finis (S80JD JUP 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel (CD107-HC 15)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- Baldwin Prestige Door Locks and Deadbolts