Shop All Privacy Door Handles
Baldwin Prestige
Lever Lockset, Tobin/Round Rose
Mfr # 93530-003
Zoro # G7689249
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Function Privacy
- Lockset Handle Type Lever
- Location Type Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93530-003
- Zoro # G7689249
- UPC # 883351225779
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Height | 2.5 |
Width | 4.5 |
Length | 9.5 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Tobin/Round Rose, Lockset Finish Satin Nickel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- BEST Interchangeable Core, Keyway Type E, 7 Pins (1C7E1606)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- SCHLAGE Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Jupiter Lever, Antique Brass Finish, Non-Handed (S40D JUP 609)
- BALDWIN Reserve White Bronze Door Levers (PV.ARC.RAR.492)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- Baldwin Prestige Privacy Door Handles