Shop All Dummy Door Handles
Baldwin Prestige
Lever Lockset, Madrina/Arch Rose
Mfr # 93510-005
Zoro # G7689300
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Prestige
- Fire Rated Not Rated
- Lockset Performance Strength Light Duty
- Lockset Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93510-005
- Zoro # G7689300
- UPC # 883351225847
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Length | 9.9 |
Height | 3 |
Width | 4.9 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style Madrina/Arch Rose, Lockset Finish Venetian Bronze, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Blue Dot (03_102)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- SCHLAGE Dummy Lever Acc Bb Rh Bx (F17ACC605RH)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- KWIKSET Right Hand Balboa Single Dummy Lock w/Ne (488BLRH-15)
- Baldwin Prestige Door Locks and Deadbolts