Shop All Privacy Door Handles
Baldwin Prestige
Knob Lockset, Privacy, Knob, Grade 2
Mfr # 93530-008
Zoro # G7689501
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Location Type Residential
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93530-008
- Zoro # G7689501
- UPC # 883351493772
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Height | 3.1 |
Length | 10 |
Width | 4.8 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (122 x 70B.32D)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In (4GGK1)
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 613)
- Baldwin Prestige Door Lever Locksets