Shop All Privacy Door Handles
Baldwin Prestige
Knob Lockset, Privacy, Knob, Grade 2
Mfr # 93530-004
Zoro # G7689529
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Venetian Bronze
- Lockset Grade 2
- Lockset Function Privacy
- Location Type Residential
- Lockset Handle Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93530-004
- Zoro # G7689529
- UPC # 883351225823
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Length | 10.1 |
Width | 4.8 |
Height | 3.1 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Venetian Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY EQUIPMENT ELITE DOOR ALARM (HS-EDA)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- BALDWIN PRESTIGE Baldwin Prestige 353SPLSQR11P Privacy Sp (93530-008)
- SARGENT Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing (V10-8265 LNL 26D)
- BRINKS COMMERCIAL Matte Black Privacy Lever Right or Left Handed (BC40100)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- Baldwin Prestige Door Locks and Deadbolts