Shop All Passage Door Handles
Baldwin Prestige
Knob Lockset, Passage, Knob, Grade 2
Mfr # 93520-008
Zoro # G7689486
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes Mounting hardware
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93520-008
- Zoro # G7689486
- UPC # 883351493789
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 9.9 |
Width | 4.8 |
Height | 3 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- KOHLER O-Ring, 1105656 (1105656)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1347AF)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93520-003)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB15 Passage Tor (93520-011)
- SCHLAGE COMMERCIAL Tool 24002693 (24002693)
- SCHLAGE Antique Bronze Passage Lever Lockset, Sacramento (F10 SAC 716)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5152 (5152.112.LMR)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- Baldwin Prestige Door Locks and Deadbolts