Shop All Dummy Door Knobs
Baldwin Prestige
Knob Lockset, Half Dummy, Knob, Grade 2
Mfr # 93510-009
Zoro # G7689468
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Handle Type Knob
- Lockset Function Half Dummy
- Lockset Grade 2
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93510-009
- Zoro # G7689468
- UPC # 883351225946
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Length | 9.9 |
Height | 3 |
Width | 4.8 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- DELTANA Extended Lip Strike Plate, 2" Overall Bright Brass (SPE200U3)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- BALDWIN PRESTIGE Knob Lockset, Half Dummy, Knob, Grade 2 (93510-010)
- KWIKSET Aliso Half Dummy Knob, Venetian Bronze (488AO-11P)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- OMNIA Single Dummy Knob Oil Rubbed Bronze 935 with Modern Rose (935MD/0.SD10B)
- EMTEK French Antique Brass Dummy 8531PUS7 (8531PUS7)
- SCHLAGE Matte Black Dummy Knob Lockset, Georgian (F170 GEO 622)
- BALDWIN RESERVE Baldwin Reserve HDCRYTRR003 Half Dummy C (HD.CRY.TRR.003)
- Baldwin Prestige Dummy Door Knobs