Shop All Barn & Hanging Door Hardware
Baldwin Prestige
Baldwin Prestige 8363011P Dummy Handlese
Mfr # 83630-003
Zoro # G2018841
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass / Steel
- Finish Venetian Bronze
- Color Venetian Bronze
- Function Dummy
- Series Prestige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 83630-003
- Zoro # G2018841
- UPC # 883351303798
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Material | Brass / Steel |
Finish | Venetian Bronze |
Color | Venetian Bronze |
Item | Baldwin Prestige 8363011P Dummy Handlese |
Function | Dummy |
Series | Prestige |
Description
Baldwin Prestige 8363011P Dummy Handlese
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- MOHAWK Vinyl Cove Wall Base in Night Skies 4 in. vinyl cove, 48 in. L, 30 pieces 120 ft per carton (CVW04-002)
- WRIGHT PRODUCTS Light Duty Pneumatic Closer, White (V820AWH)
- DELTANA Push Plate 3-1/2" X 15" Black (PP3515U19)
- EKENA MILLWORK Economy Straight Strap Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors (GB6008H4BL)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- ZORO SELECT Steel Track, Box, 6 ft. (4PE52)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- PRIMELINE TOOLS Pocket Door Kit, 36"L x 24"W (164553)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, Wall Mounted, Flat Black (BARN-WGD FBL)
- Baldwin Prestige Barn & Hanging Door Hardware