Shop All Deadbolt Locks
Baldwin Prestige
Baldwin Prestige 385RDB11PS Round Double
Mfr # 93850-006
Zoro # G2018823
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Keyway Type Kwikset SmartKey
- Length 10
- Height 3.1
- Width 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93850-006
- Zoro # G2018823
- UPC # 883351346627
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Length | 10 |
Height | 3.1 |
Width | 5.1 |
Details
Series | Prestige |
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 385RDB11PS Round Double |
Material | Brass |
Finish | Venetian Bronze |
Weight | 1.7 |
Color | Venetian Bronze |
Strike Type | Round Corner Full Lip Strike |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Style | Round |
Function | Double Cylinder |
Cylinder | Double |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Number of Pins | 5 Pin Cylinder |
Description
Baldwin Prestige 385RDB11PS Round Double
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Spring Snap 1/4X2" Ss (T7630406)
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- SOSS 1" W x 4-5/8" H Satin Chrome Concealed Hinge (216US26D)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB15S Torrey Pines (93800-016)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- ARROW Grade 2, Occupancy Indicator, Keyless, US5, Rectangle Stk (E50 5A)
- FALCON Grade 2 Single Cylinder Classroom Deadbolt, SFIC Less Core, US26D (D211B 626)
- BRINKS COMMERCIAL Brinks Knob and Deadbolt Set ANSI Grade 2 2 in. (BC40054)
- Baldwin Prestige Door Locks and Deadbolts