Shop All Deadbolt Locks
Baldwin Prestige
Baldwin Prestige 380SLB15S Torrey Pines
Mfr # 93800-016
Zoro # G1836604
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Keyway Type Kwikset SmartKey
- Height 3
- Weight 2.1
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93800-016
- Zoro # G1836604
- UPC # 883351654661
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Height | 3 |
Length | 10 |
Width | 4.8 |
Details
Series | Prestige |
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 380SLB15S Torrey Pines |
Weight | 2.1 |
Material | Brass |
Color | Satin Nickel |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Strike Type | Round Corner Full Lip Strike |
Function | Single Cylinder |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Description
Baldwin Prestige 380SLB15S Torrey Pines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (297AV48)
- CODEL DOORS 34" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2168pri8491)
- ZORO SELECT Door Viewer, Brass, 200 Deg Viewing Angle (1HEW3)
- ZORO SELECT Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5 (1487W-034K)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk (B571 619)
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- SCHLAGE Deadbolt Touch Lock Sn (BE469ZPVCAM619)
- KWIKSET Deadbolt Latch 2-3/4 Backset, Bright Polished Chrome (82732-26)
- Baldwin Prestige Door Locks and Deadbolts