Shop All Deadbolt Locks
Baldwin Prestige
Baldwin Prestige 380SLB11PS Torrey Pines
Mfr # 93800-017
Zoro # G2018911
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Keyway Type Kwikset SmartKey
- Width 5
- Height 3.2
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93800-017
- Zoro # G2018911
- UPC # 883351654678
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Width | 5 |
Height | 3.2 |
Length | 10 |
Details
Series | Prestige |
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 380SLB11PS Torrey Pines |
Finish | Venetian Bronze |
Color | Venetian Bronze |
Material | Brass |
Weight | 2.1 |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Strike Type | Round Corner Full Lip Strike |
Function | Single Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Number of Pins | 5 Pin Cylinder |
Description
Baldwin Prestige 380SLB11PS Torrey Pines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Cutter, Brass/Bronze/Steel Material (AD433-2)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601 x 690)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB15S Torrey Pines (93800-016)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B560J619 (B560J619)
- SCHLAGE LOCK Deadbolt Repl Latch (40-222DB)
- SCHLAGE COMMERCIAL Bright Brass Deadbolt B563605 (B563605)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- Baldwin Prestige Deadbolt Locks