Shop All Deadbolt Locks
Baldwin Prestige
Baldwin Prestige 380SDB15S Square Single
Mfr # 93800-013
Zoro # G2019094
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Keyway Type Kwikset SmartKey
- Material Brass
- Length 10.1
- Width 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93800-013
- Zoro # G2019094
- UPC # 883351493802
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Length | 10.1 |
Width | 4.8 |
Height | 3 |
Details
Series | Prestige |
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 380SDB15S Square Single |
Material | Brass |
Color | Satin Nickel |
Weight | 1.9 |
Strike Type | Round Corner Full Lip Strike |
Function | Single Cylinder |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Description
Baldwin Prestige 380SDB15S Square Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MagntcGrate, Rectnglr, Ceramic, 14inLx14inW (34TA08)
- ADAMS RITE Elec Stk, 24 VAC, Radius FP, US19 (7100-540-335-00)
- TRINE Electric Strikes (234-26D)
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB15S Torrey Pines (93800-016)
- MEDECO Residential Deadbolt, M3, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2-1/4" x 1" Fac (11TR504-13-DLT)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- SCHLAGE BE365VCAM619 Deadbolt, 2 Grade, Zinc, Satin Nickel, 238, 234 in Backset, C Keyway (BE365V CAM 619)
- Baldwin Prestige Door Locks and Deadbolts