Shop All Deadbolt Locks
Baldwin Prestige
Baldwin Prestige 380SDB11PS Square Singl
Mfr # 380SDB11PS
Zoro # G2018954
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Keyway Type Kwikset SmartKey
- Weight 1.9
- Width 4.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 380SDB11PS
- Zoro # G2018954
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Width | 4.6 |
Length | 9.5 |
Height | 2.6 |
Details
Series | Prestige |
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 380SDB11PS Square Singl |
Weight | 1.9 |
Material | Brass |
Color | Venetian Bronze |
Function | Single Cylinder |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Description
Baldwin Prestige 380SDB11PS Square Singl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- SPEC Compression Spring Music Wire, PK5, C05000412000S (C05000412000S)
- SIOUX CHIEF HOOK J DWV 4"" 4PK (553-9WPK2)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB11PS Torrey Pines (93800-017)
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- BALDWIN PRESTIGE Baldwin Prestige 380SLB15S Torrey Pines (93800-016)
- FALCON Satin Chrome Deadbolt D271626 (D271626)
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-130)
- Baldwin Prestige Door Locks and Deadbolts