Shop All Keyed Entry Door Handles
Baldwin Prestige
Baldwin Prestige 354TOLSLB15S Entry Torr
Mfr # 93540-018
Zoro # G1836482
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Kwikset SmartKey
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series Prestige
- Strike Type Round Corner Full Lip Strike
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93540-018
- Zoro # G1836482
- UPC # 883351654647
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 10.1 |
Width | 4.8 |
Height | 3.1 |
Details
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 354TOLSLB15S Entry Torr |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Series | Prestige |
Strike Type | Round Corner Full Lip Strike |
Finish | Satin Nickel |
Number of Pins | 5 Pin Cylinder |
Color | Satin Nickel |
Weight | 2.5 |
Material | Brass |
Strike | Round Corner Full Lip Strike |
Function | Entry |
Description
Item Baldwin Prestige 354TOLSLB15S Entry Torr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1-1/8 in. by 2-1/4 in., Stainless Finish Single Pack (U 10678)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- ADAMS RITE 1" Thumbturn Mortise Cylinder, MS Cam, 130, 4 Pack (4066-01 130 (4PK))
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 116 MIA 626 234 ASA SCC)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- MARKS USA MarksNew York Mortise Lever Lock Dormitory Function Satin Nickel Finish Satin Chrome RH (MRK-7NY92F-RH-26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- Baldwin Prestige Door Lever Locksets