Shop All Keyed Entry Door Handles
Baldwin Prestige
Baldwin Prestige 354SPLSQR11PS Entry Spy
Mfr # 354SPLSQR11PS
Zoro # G1836613
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Kwikset SmartKey
- Finish Venetian Bronze
- Strike Type Round Corner Full Lip Strike
- Number of Pins 5 Pin Cylinder
- Series Prestige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 354SPLSQR11PS
- Zoro # G1836613
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 10 |
Height | 2.9 |
Width | 4.8 |
Details
Keyway Type | Kwikset SmartKey |
Item | Baldwin Prestige 354SPLSQR11PS Entry Spy |
Finish | Venetian Bronze |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Series | Prestige |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Strike | Round Corner Full Lip Strike |
Material | Brass |
Color | Venetian Bronze |
Function | Entry |
Weight | 3.9 |
Description
Item Baldwin Prestige 354SPLSQR11PS Entry Spy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 1" Hose Coupling (BULK-CAM-HXT-1)
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- BALDWIN PRESTIGE Baldwin Prestige 354TOLSLB15S Entry Torr (93540-018)
- HAGER Satin Chrome Entry 3553WTN26D (000091)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- SCHLAGE Antique Brass Entrance Lever Lockset, Flair/Brookshire (F51A FLA 609 BRK)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- BEST 45H Series Mortise Locks (45H7WD-626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- Baldwin Prestige Keyed Entry Door Handles