Shop All Privacy Door Handles
Baldwin Prestige
Baldwin Prestige 353TOLSLB11P Privacy To
Mfr # 93530-012
Zoro # G1836473
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Lockset Function Privacy
- Series Prestige
- Finish Venetian Bronze
- Strike Type Round Corner Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93530-012
- Zoro # G1836473
- UPC # 883351654630
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Height | 2.7 |
Length | 10 |
Width | 4.8 |
Details
Item | Baldwin Prestige 353TOLSLB11P Privacy To |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Lockset Function | Privacy |
Series | Prestige |
Finish | Venetian Bronze |
Strike Type | Round Corner Full Lip Strike |
Weight | 2.2 |
Color | Venetian Bronze |
Material | Brass |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Description
Item Baldwin Prestige 353TOLSLB11P Privacy To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella 2-1/3 In. X 10 In. White Brick Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0531)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB92)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- BALDWIN PRESTIGE Baldwin Prestige 353SPLSQR11P Privacy Sp (93530-008)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- BALDWIN ESTATE Privacy Door Levers Venetian Bronze (5455V.112.PRIV)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- Baldwin Prestige Door Locks and Deadbolts