Shop All Privacy Door Handles
Baldwin Prestige
Baldwin Prestige 353SPLSQR11P Privacy Sp
Mfr # 93530-008
Zoro # G2018710
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Series Prestige
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type Round Corner Full Lip Strike
- Width 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93530-008
- Zoro # G2018710
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 4.8 |
Height | 3 |
Length | 10.1 |
Details
Item | Baldwin Prestige 353SPLSQR11P Privacy Sp |
Lockset Function | Privacy |
Series | Prestige |
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Strike Type | Round Corner Full Lip Strike |
Function | Privacy |
Color | Venetian Bronze |
Weight | 2.4 |
Strike | Round Corner Full Lip Strike |
Material | Brass |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Description
Item Baldwin Prestige 353SPLSQR11P Privacy Sp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 600 lb. (AXS MAG DOOR LOCK 600)
- RCI RCI 909 Series Flush Mount Rocker Switch Pushbutton, Beige Finish (909F-MO)
- EBERHARD MANUFACTURING CO Lock Cylinder For 18430 "T" (EMC 1-18400DB-J201)
- COGHLANS Eyelet Arrow 8Pk (706)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB15 Privacy Tor (93530-011)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Privacy Lever, Vintage Bronze (CD102 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- Baldwin Prestige Door Lever Locksets