Shop All Passage Door Handles
Baldwin Prestige
Baldwin Prestige 352TOLSLB11P Passage To
Mfr # 93520-012
Zoro # G2018622
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series Prestige
- Finish Venetian Bronze
- Strike Type Round Corner Full Lip Strike
- Color Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 93520-012
- Zoro # G2018622
- UPC # 883351654616
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 3 |
Width | 4.8 |
Length | 10 |
Details
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Series | Prestige |
Finish | Venetian Bronze |
Item | Baldwin Prestige 352TOLSLB11P Passage To |
Strike Type | Round Corner Full Lip Strike |
Color | Venetian Bronze |
Material | Brass |
Weight | 2.8 |
Function | Passage |
Strike | Round Corner Full Lip Strike |
Description
Item Baldwin Prestige 352TOLSLB11P Passage To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Door Lock Steel Brass-Plated Flip-Action Door Lock (U 9887)
- MSI Durban Anthracite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0401)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- EBERHARD MANUFACTURING CO 1/4 Turn Latch Straight Cam (EMC 522-A NI)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93520-003)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB15 Passage Tor (93520-011)
- PAMEX Olympic Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLG603)
- ADAMS RITE Flat Euro Lever Trim without Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin (ADR-4568-601-130)
- BALDWIN ESTATE Passage Door Levers Bright Chrome (5162.260.PASS)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- PAMEX Left Hand Naples Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLYEP03L)
- Baldwin Prestige Passage Door Handles