Shop All Passage Door Handles
Baldwin Prestige
Baldwin Prestige 352SPLSQR11P Passage Sp
Mfr # 10883351518014
Zoro # G1836631
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes Latch
- Series Prestige
- Finish Venetian Bronze
- Strike Type Round Corner Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 10883351518014
- Zoro # G1836631
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 3 |
Length | 10 |
Width | 4.8 |
Details
Backset | 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Includes | Latch |
Series | Prestige |
Finish | Venetian Bronze |
Item | Baldwin Prestige 352SPLSQR11P Passage Sp |
Strike Type | Round Corner Full Lip Strike |
Material | Brass |
Strike | Round Corner Full Lip Strike |
Function | Passage |
Color | Venetian Bronze |
Weight | 2.6 |
Description
Item Baldwin Prestige 352SPLSQR11P Passage Sp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93520-003)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB15 Passage Tor (93520-011)
- SCHLAGE Cylindrical Lock, ALX10 SAT 643E (ALX10 SAT 643E)
- KWIKSET Halifax - Hall/ Closet Lever with Square Rose / satin nickel (KWS-720HFL-SMT-SQT-15)
- FALCON Satin Chrome Passage Knob W101H626 (W101H626)
- SCHLAGE Cylindrical Lock, ALX10 RHO 606 (ALX10 RHO 606)
- Baldwin Prestige Door Lever Locksets