Shop All Dummy Door Handles
Baldwin Prestige
Baldwin Prestige 351TOLSLB15 Half Dummy
Mfr # 93510-015
Zoro # G2018780
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Prestige
- Finish Satin Nickel
- Length 9.9
- Width 4.9
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 93510-015
- Zoro # G2018780
- UPC # 883351654586
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Length | 9.9 |
Width | 4.9 |
Height | 3.1 |
Details
Item | Baldwin Prestige 351TOLSLB15 Half Dummy |
Series | Prestige |
Finish | Satin Nickel |
Material | Brass |
Color | Satin Nickel |
Weight | 1 |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Function | Half Dummy |
Description
Item Baldwin Prestige 351TOLSLB15 Half Dummy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2004-2009 Toyota Avalon Solara / 4-Button Keyless Entry Remote / PN: 89742-07020 / GQ43VT2 (OR-TOY002)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL20X24AS-01)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- GLOBAL DOOR CONTROLS Commercial Full Cover ADA Door Closer in Aluminum - Sizes 1-4 (TC611-AL)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93510-004)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- SCHLAGE Oil Rubbed Bronze Dummy Lever Lockset, Accent, Left Hand (F170 ACC 613 LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- Baldwin Prestige Door Lever Locksets