Shop All Dummy Door Handles
Baldwin Prestige
Baldwin Prestige 351SPLSQR11P Half Dummy
Mfr # 351SPLSQR11P
Zoro # G2018589
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Prestige
- Color Venetian Bronze
- Function Half Dummy
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Prestige
- MFR # 351SPLSQR11P
- Zoro # G2018589
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Length | 9.9 |
Height | 3 |
Width | 4.8 |
Details
Item | Baldwin Prestige 351SPLSQR11P Half Dummy |
Finish | Venetian Bronze |
Series | Prestige |
Color | Venetian Bronze |
Function | Half Dummy |
Material | Brass |
Weight | 1.2 |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Description
Item Baldwin Prestige 351SPLSQR11P Half Dummy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (LED07C-3)
- DELTANA Bright Brass Spring Hinge (DASH95U3)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93510-004)
- BALDWIN PRESTIGE Lever Lockset, Madrina /Arch Rose (93510-006)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- Baldwin Prestige Door Locks and Deadbolts