Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180WYHXCYKARB15SV1 Comp
Mfr # 91800-035
Zoro # G2018464
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Color Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 91800-035
- Zoro # G2018464
- UPC # 883351610650
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 21 |
Height | 5 |
Width | 11.8 |
Details
Item | Baldwin Prestige 180WYHXCYKARB15SV1 Comp |
Finish | Satin Nickel |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Color | Satin Nickel |
Material | Brass |
Weight | 10.6 |
Number of Pins | 5 Pin Cylinder |
Strike Type | Round Corner Full Lip Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Product Type | Key |
Description
Baldwin Prestige 180WYHXCYKARB15SV1 Comp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Lever Return Spring, Simplex, Eplex, PK10 (5448200010)
- SIMPLY FRAMES 2 in. H x 6 in. L Wall Plate Holder, Bright Silver (SW-62S)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- BALDWIN RESERVE Baldwin Reserve PVRUSRAR481 Privacy Rust (PV.RUS.RAR.481)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 180TPHXTOLSLB15S Comple (91800-046)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (M504.102.LENT)
- Baldwin Prestige Door Locks and Deadbolts