Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180TPHXTOLSLB11P Comple
Mfr # 91800-047
Zoro # G2018561
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Length 21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 91800-047
- Zoro # G2018561
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Length | 21.1 |
Height | 5.3 |
Width | 11.7 |
Details
Item | Baldwin Prestige 180TPHXTOLSLB11PS Compl |
Finish | Venetian Bronze |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Color | Venetian Bronze |
Features | Single Cylinder |
Material | Brass |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Weight | 10.031 |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Product Type | Key |
Description
Baldwin Prestige 180TPHXTOLSLB11PS Compl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7140-515-628-00)
- TRIMLITE 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXCYKARB15SV1 Comp (91800-035)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- Baldwin Prestige Keyed Entry Handlesets