Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180TPEXTOLSLB15S Comple
Mfr # 91800-048
Zoro # G2018525
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 91800-048
- Zoro # G2018525
- UPC # 883351654562
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 5.3 |
Width | 11.7 |
Length | 21.1 |
Details
Item | Baldwin Prestige 180TPEXTOLSLB15S Comple |
Finish | Satin Nickel |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Material | Brass |
Color | Satin Nickel |
Features | Single Cylinder |
Weight | 10.031 |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty |
Product Type | Plate |
Description
Baldwin Prestige 180TPEXTOLSLB15S Comple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55270BBR-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-10PACK)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (99ALK 3FT US26 3215)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN PRESTIGE Baldwin Prestige 180PAHXMDLARB11PSV1 Com (91800-040)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN PRESTIGE Baldwin Prestige 180TPHXTOLSLB15S Comple (91800-046)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN RESERVE Baldwin Reserve SCCOLXTRATRR150 Single C (SC.COLXTRA.TRR.150)
- Baldwin Prestige Entry Door Handlesets