Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180NAHXTBLRDB15SV1 Comp
Mfr # 91800-036
Zoro # G2018421
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Height 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 91800-036
- Zoro # G2018421
- UPC # 883351610667
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Height | 5.2 |
Width | 12.1 |
Length | 21.1 |
Details
Item | Baldwin Prestige 180NAHXTBLRDB15SV1 Comp |
Finish | Satin Nickel |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Material | Brass |
Color | Satin Nickel |
Weight | 10.3 |
Strike Type | Round Corner Full Lip Strike |
Number of Pins | 5 Pin Cylinder |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Product Type | Key |
Description
Baldwin Prestige 180NAHXTBLRDB15SV1 Comp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flex HangerBolt (N193-714)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-RH-01-DU)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- STRYBUC Screen Door Corner 1-1/8in (16-301Y)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- KWIKSET Tavaris Exterior Single Cylinder Handleset Trim (800TVH-15-RCAL-RCS-LIP)
- Baldwin Prestige Door Locks and Deadbolts