Shop All Keyed Entry Handlesets
Baldwin Prestige
Baldwin Prestige 180MDHXMDLARB11PSV1 Com
Mfr # 91800-037
Zoro # G2018449
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Series Prestige
- Backset Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type Kwikset SmartKey
- Width 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Prestige
- MFR # 91800-037
- Zoro # G2018449
- UPC # 883351610674
- Country of Origin China
- Category Keyed Entry Handlesets
Dimensions
Width | 11.9 |
Length | 21.2 |
Height | 5.2 |
Details
Item | Baldwin Prestige 180MDHXMDLARB11PSV1 Com |
Finish | Venetian Bronze |
Series | Prestige |
Backset | Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset |
Keyway Type | Kwikset SmartKey |
Material | Brass |
Color | Venetian Bronze |
Weight | 10.5 |
Number of Pins | 5 Pin Cylinder |
Strike Type | Round Corner Full Lip Strike |
Warranty | Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty |
Product Type | Key |
Description
Baldwin Prestige 180MDHXMDLARB11PSV1 Com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- FROST KING Door Bottom Seal, Rubber, Black, 9 ft. (G9H)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB11PS Compl (91800-049)
- BALDWIN PRESTIGE Baldwin Prestige 180TPEXTOLSLB15S Comple (91800-048)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- Baldwin Prestige Door Locks and Deadbolts