Shop All Filter Accessories
Baldwin Filters
Wing Nut, Wing Nut, AF525-WN
Mfr # AF525-WN
Zoro # G2351478
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7/16-20 Thread
- Length 1 31/32 in
- Accessory Type Wing Nut
- Material Steel
- Overall Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # AF525-WN
- Zoro # G2351478
- UPC # 791440049369
- Country of Origin United States
- Category Filter Accessories
Dimensions
Length | 1 31/32 in |
Overall Length | 1 31/32 in |
Thread Size | 7/16"-20 |
Details
Item | Wing Nut |
Features | 7/16-20 Thread |
Accessory Type | Wing Nut |
Material | Steel |
Compatible Filter Type | Air Filter |
Product Type | Wing Nut |
Description
Wing Nut, Length 1 31/32 in, Material Steel, Features 7/16-20 Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- WESTIN Ribbed Bed Caps - w/ Stake Holes (72-01147)
- OLYMPIAN ATHLETE 1752 Polar White 32.25 In. Spare Tire Cover Size B (OL358913)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- BALDWIN FILTERS Steel-Buna Dyna-Seal, Seal, ES1026 (ES1026)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Foam Blanket, 24 In L (PA2554 FOAM)
- Baldwin Filters Filter Accessories