Shop All Filter Accessories
Baldwin Filters
Water Sensor Filter, Length 9 3/16 In
Mfr # PF1291
Zoro # G2028625
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 3/16 in
- Includes (2) Furnished Gasket, Attached Grommet
- Micron Rating 15
- Outside Dia. 4 17/32 in
- Length 9 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF1291
- Zoro # G2028625
- UPC # 791440062511
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 9 3/16 in |
Outside Dia. | 4 17/32 in |
Length | 9 3/16 in |
Overall Height | 9 3/16 in |
Outside Diameter | 4 17/32 in |
Inside Diameter | 1/2 in |
Details
Item | Water Sensor Filter |
Includes | (2) Furnished Gasket, Attached Grommet |
Micron Rating | 15 |
Description/Special Features | Water Sensor Element |
Filter Design | Cartridge |
Fluid Type | Water |
Compatible Vehicle Make | Wix |
Nominal Filter Rating | 17 micron |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Description
Water Sensor Filter, Filter Design Cartridge, Water Sensor Element, Micron Rating 17, Height 9 3/16 in, Length 9 3/16 in, Outside Dia. 4 17/32 in, Includes (2) Furnished Gasket, Attached Grommet, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Torsion Spring (840435)
- BALDWIN FILTERS Air Filter, 12-1/2" L, Element Only (RS30220)
- MCGARD LOCKS Yamaha Outboard Lower Unit Lock (74059)
- ORALITE Reflective Tape, Truck and Trailer Type (18385)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Foam Blanket (PA1765 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G229 (G229)
- DONALDSON P101870, NUT ASSY (P101870)
- Baldwin Filters Filter Accessories