Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Viton Gasket, Gasket, G369-V
Mfr # G369-V
Zoro # G2352187
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Height 3/16 in
- Outside Dia. 5 3/32 in
- Inside Dia. 4 45/64 in
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G369-V
- Zoro # G2352187
- UPC # 791440066007
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 3/16 in |
Outside Dia. | 5 3/32 in |
Inside Dia. | 4 45/64 in |
Inside Diameter | 4 45/64 in |
Outside Diameter | 5 3/32 in |
Width | 3/16 in |
Details
Item | Gasket |
Material | Viton |
Product Type | Gasket |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Gasket, Outside Dia. 5 3/32 in, Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Ul Tank, 750W / 120V, Thermostat 80/100F, 5/8in. Hose, 5' Cord (3309063)
- PROSOURCE Tire Inflator With Gauge (DQ1103L)
- WEATHERTECH Rear FloorLiners, Black, 449452 (449452)
- SM ARNOLD Tire Dresser Applicator 2 Pack (85-502)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G369-B (G369-B)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Buna N Gasket, Gasket, G409 (G409)
- SKF Shaft Seal, 1-5/32 x 2 x 1/4", CRWA1, Nitrile (11545)
- Baldwin Filters Engine Gaskets, Seals & O-Rings