Shop All Filter Accessories
Baldwin Filters
Transparent Amber Bowl
Mfr # B10AL BOWL
Zoro # G2800953
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Furnished Gasket
- Accessory Type Transparent Amber Bowl
- Material Plastic
- Outside Diameter 3 7/8 in
- Compatible Filter Type Fuel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B10AL BOWL
- Zoro # G2800953
- UPC # 791440000117
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Diameter | 3 7/8 in |
Overall Length | 8 1/8 in |
Thread Size | 3 3/8"-12 |
Details
Item | Bowl |
Includes | Furnished Gasket |
Accessory Type | Transparent Amber Bowl |
Material | Plastic |
Compatible Filter Type | Fuel Filter |
Compatible with Manufacturer Model Number | B10-AL, B10-AL CAP, PF10 |
Product Type | Bowl |
Compatible Manufacturer Part Number | B10-AL, B10-AL CAP, PF10 |
Description
Bowl, Material Plastic, Includes Furnished Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- MOOG Coil Spring, 656 (656)
- GROCO 1/2" NPT x 1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-500)
- DISCO Worm Gear Hose Clamps #10 Stndrd 1/2-1 1/16" C/R (10893PK)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BALDWIN FILTERS Inlet-Outlet Cap, Cap/In-Out, B10-AL CAP (B10-AL CAP)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Replacement Bowl, For Use With 4XDK8 (200-21)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G206 (G206)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- Baldwin Filters Filter Accessories