Shop All Transmission Filters
Baldwin Filters
Transmission Filter, Spin-On, 3-13/32" L
Mfr # BT23630
Zoro # G7506029
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Includes I. Gasket
- Length 3 13/32 in
- Fluid Type Transmission
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT23630
- Zoro # G7506029
- UPC # 00791440111622
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Length | 3 13/32 in |
Outside Dia. | 3 1/32 in |
Thread Size - Automotive Filters | M20 x 1.5mm |
Thread Size | M20-1.5 |
Overall Length | 3 13/32 in |
Outside Diameter | 3 1/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Spin-On |
Includes | I. Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Spin-On, Transmission Filter, Length 3 13/32 in, Outside Dia. 3 1/32 in, Includes I. Gasket, Thread Size M20-1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- FEL-PRO Dod-Trk 41-5668 Axle Flnge Gskt, 4390 (4390)
- BOSCH QuietCast Brake Pads -BC1649 (BC1649)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 6-1/2 x 11/16 In (19992)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- Baldwin Filters Transmission Filters