Shop All Transmission Filters
Baldwin Filters
Transmission Filter, Element Only, 5" H
Mfr # 20021
Zoro # G9526819
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 5 in
- Includes Attached Gasket, Rubber Neck Seal
- Length 12 1/2 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20021
- Zoro # G9526819
- UPC # 791440086708
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 5 in |
Length | 12 1/2 in |
Width | 7 19/64 in |
Overall Width | 7 5/16 in |
Overall Length | 12 1/2 in |
Overall Height | 5 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Attached Gasket, Rubber Neck Seal |
Fluid Type | Transmission |
Micron Rating | 60 |
Description/Special Features | Hydraulic Element |
Absolute Filter Rating | 60 micron |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 60, Height 5 in, Length 12 1/2 in, Width 7 19/64 in, Includes Attached Gasket, Rubber Neck Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Carrier, Side Lift (120154-525-001)
- MANN FILTER MERCEDES-BENZ (CU2338)
- WALKER EXHAUST Exhaust Intermediate Pipe, 43794 (43794)
- ILB GOLD Replacement For Mercury, 89-850188T1 Switch / Solenoid (89-850188T1 SWITCH / SOLENOID)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-3/8 In (BT260-10)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-5/8 In (BT8504)
- Baldwin Filters Transmission Filters