Shop All Transmission Filters
Baldwin Filters
Transmission Filter Element, 9-1/16 In
Mfr # PT385
Zoro # G1193561
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 9 1/16 in
- Includes (2) Attached End Seals, ES1071, G115-MSB, G211 Furnished Gasket
- Length 9 1/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT385
- Zoro # G1193561
- UPC # 791440004467
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 9 1/16 in |
Length | 9 1/16 in |
Outside Dia. | 4 7/16 in |
Width | 4 7/16 in |
Inside Dia. | 1 1/2 in |
Overall Height | 9 1/16 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 4 7/16 in |
Details
Item | Transmission Filter Element |
Filter Design | Cartridge |
Includes | (2) Attached End Seals, ES1071, G115-MSB, G211 Furnished Gasket |
Fluid Type | Transmission |
Micron Rating | 5 |
Description/Special Features | Transmission Element with Gaskets |
For Use With | PT385 ACDelco Housings, Allis Chalmers, Case, Euclid, Steiger, Terex, Volvo, WABCO EquipmentPT385-E Allis Chalmers, Case, Galion, Grove, Hough, Letourneau, Link-Belt, Michigan, Terex, WABCO Equipment |
Absolute Filter Rating | 25 micron |
Media Material | Cellulose |
Product Type | Transmission Filter |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | ACDelco, Allis-Chalmers, Case IH, Euclid, Steiger, Terex, Volvo, Wabco |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Transmission Fluid |
Standards | ISO 9001:2015 |
Description
Transmission Filter Element, Filter Design Cartridge, Transmission Element with Gaskets, Micron Rating 5, Height 9 1/16 in, Length 9 1/16 in, Width 4 7/16 in, Outside Dia. 4 7/16 in, Inside Dia. 1 1/2 in, Includes (2) Attached End Seals, ES1071, G115-MSB, G211 Furnished Gasket, For Use With PT385 ACDelco Housings, Allis Chalmers, Case, Euclid, Steiger, Terex, Volvo, WABCO EquipmentPT385-E Allis Chalmers, Case, Galion, Grove, Hough, Letourneau, Link-Belt, Michigan, Terex, WABCO Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 34" V-SHAPED UTILITY TRAILER BOX (TBV-34)
- RUBBERMASTER 2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450011)
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In (B252)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- MAIN FILTER JOHN DEERE AT357236 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters