Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 9-1/16 x 3-3/4 In
Mfr # 20019
Zoro # G5685276
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 3 3/4 in
- Includes 1 Pan Gasket, Rubber Neck Seal
- Length 9 7/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20019
- Zoro # G5685276
- UPC # 791440081710
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 3 3/4 in |
Length | 9 7/8 in |
Width | 9 1/16 in |
Overall Length | 9 7/8 in |
Overall Width | 9 1/16 in |
Overall Height | 3 3/4 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | 1 Pan Gasket, Rubber Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 2008-on Ford Expedition, Expedition EL, 2008 Explorer, Mercury Mountaineer |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 3 3/4 in, Length 9 7/8 in, Width 9 1/16 in, Includes 1 Pan Gasket, Rubber Neck Seal, For Use With 2008-on Ford Expedition, Expedition EL, 2008 Explorer, Mercury Mountaineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBCAT BOBCAT 5368632568 Replacement/Interchange Hydraulic Filter (MF0585798)
- STANDARD HORIZON Replacement Speaker Microphone f/Quantum GX6000 VHF/AIS (SSM-76H)
- SKF Small Bore Seals (30X52X7)
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- BALDWIN FILTERS Transmission Filter, 3-3/4 x 3-31/32 In (BT8486)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Hydraulic/Transmission Element, 9-3/16 In (PT189)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 4-15/32 In (BT420)
- WIX FILTERS Trans Filter, 51202 (51202)
- Baldwin Filters Transmission Filters