Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 8-1/16 x 1-25/32 In
Mfr # 18057
Zoro # G5770213
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 1 25/32 in
- Includes Pan Gasket Included, Plastic Neck Seal
- Length 13 3/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18057
- Zoro # G5770213
- UPC # 791440059771
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 1 25/32 in |
Length | 13 3/8 in |
Width | 8 1/16 in |
Overall Length | 13 3/8 in |
Overall Height | 1 25/32 in |
Overall Width | 8 1/16 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket Included, Plastic Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | GMC, Saturn Automotive with 4T40E Transmission |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 1 25/32 in, Length 13 3/8 in, Width 8 1/16 in, Includes Pan Gasket Included, Plastic Neck Seal, For Use With GMC, Saturn Automotive with 4T40E Transmission
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In (PF827)
- FLOW-RITE Flow-Rite MA-018 Stainless Steel Snap-In Strainer - Standard (MA-018)
- DAYCO Fuel Hose, ID 5/16 In, OD 0.56 In, Black (80061)
- LISLE Brake Bleeder Wrench, 3/8"x5/16" Flex (10900)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-3/8 In (BT354)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372MPG)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- MAIN FILTER ALLISON 29526899 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Baldwin Filters Transmission Filters