Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 7-3/8" L
Mfr # 20048
Zoro # G7504364
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 2 in
- Includes Pan Gasket
- Length 7 3/8 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 20048
- Zoro # G7504364
- UPC # 00791440111417
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 2 in |
Length | 7 3/8 in |
Width | 4 29/32 in |
Overall Width | 4 29/32 in |
Overall Length | 7 3/8 in |
Overall Height | 2 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | Pan Gasket |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 2 in, Length 7 3/8 in, Width 4 29/32 in, Includes Pan Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7.5" Convex Hd Chrome Off-Set Mount (708555)
- DORMAN Dorman 84783 2 Wire H8 & H11 Harness Headlight Socket (D18-84783)
- GROTE Replacement Lens, Green (91964)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin GY6.35 Base, Bi Pin (S3164)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 4-13/16 In (BT8417)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Transmission Filter, 3-25/32 x 6-15/32 In (BT9358)
- BALDWIN FILTERS Transmission Filter, 7-7/8 x 4-1/4 In (18155)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 2-29/32 In (BT779)
- WIX FILTERS Chevy Corvette 97-07 4L60E Trans Filter, 58574 (58574)
- Baldwin Filters Transmission Filters