Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 7-1/8 x 31/32 In
Mfr # 18055
Zoro # G5831463
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Height 31/32 in
- Includes (2) Pan Gaskets Included
- Length 7 3/16 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18055
- Zoro # G5831463
- UPC # 791440059757
- Country of Origin United States
- Category Transmission Filters
Dimensions
Height | 31/32 in |
Length | 7 3/16 in |
Width | 7 1/8 in |
Overall Width | 7 1/8 in |
Overall Length | 7 3/16 in |
Overall Height | 31/32 in |
Details
Item | Transmission Fluid Filter |
Filter Design | Cartridge |
Includes | (2) Pan Gaskets Included |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | Dodge Automotive, Light-Duty Trucks, Vans, Jeep Light-Duty Trucks with 42RE, 46RE, 47RE Transmissions |
Compatible Fluid Type | Transmission Fluid |
Description
Transmission Fluid Filter, Filter Design Cartridge, Transmission Filter, Height 31/32 in, Length 7 3/16 in, Width 7 1/8 in, Includes (2) Pan Gaskets Included, For Use With Dodge Automotive, Light-Duty Trucks, Vans, Jeep Light-Duty Trucks with 42RE, 46RE, 47RE Transmissions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENTENSGOLF StentensGolf BTC321 15 oz Battery Terminal Cleaner Spray (BTC321)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15302 (15302)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets, Boxed (27640)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- BALDWIN FILTERS Transmission Filter, 4-13/16 x 11-9/16 In (BT8805-MPG)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In (BT8833)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- MAIN FILTER FAI FILTRI CF0654063184 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- Baldwin Filters Transmission Filters