Shop All Transmission Filters
Baldwin Filters
Transmission Filter, 7-1/8 x 1-1/8 In
Mfr # 18027
Zoro # G5655973
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Height 1 1/8 in
- Includes Plastic Neck Seal
- Length 8 17/32 in
- Fluid Type Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 18027
- Zoro # G5655973
- UPC # 791440051379
- Country of Origin Taiwan, Province of China
- Category Transmission Filters
Dimensions
Height | 1 1/8 in |
Length | 8 17/32 in |
Width | 7 1/8 in |
Overall Height | 1 1/8 in |
Overall Length | 8 17/32 in |
Overall Width | 7 1/8 in |
Details
Item | Transmission Fluid Filter |
Filter Design | In-Line |
Includes | Plastic Neck Seal |
Fluid Type | Transmission |
Description/Special Features | Transmission Filter |
For Use With | 2000-04 AM General, 2002-06 Cadillac Escalade, 1997-on Chevrolet, GMC Light-Duty Trucks, Vans with 4L80-E Electronic Transmission (RWD, 4 Spd) |
Compatible Vehicle Make | AM General, Cadillac, GMC |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Product Type | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Transmission Fluid Filter, Filter Design In-Line, Transmission Filter, Height 1 1/8 in, Length 8 17/32 in, Width 7 1/8 in, Includes Plastic Neck Seal, For Use With 2000-04 AM General, 2002-06 Cadillac Escalade, 1997-on Chevrolet, GMC Light-Duty Trucks, Vans with 4L80-E Electronic Transmission (RWD, 4 Spd), Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Metripak Connector, 12V, 2" Din, 145 deg. (4812.R145D.E1)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- DAVIS INSTRUMENTS Air Dryer 1000 (1458)
- E-Z-GO Snap-In Key Switch for RXV (611283)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-10)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 6-1/16 In (BT8415)
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-21/32 In (BT8830)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 4-27/32 In (BT9553)
- ATP Premium Replacement Automatic Transmission Filter, B-265 (B-265)
- Baldwin Filters Transmission Filters